Shop All Counterbores
Kodiak Cutting Tools
#3/4 Counterbores On Size Capscrew Style
Mfr # 5495776
Zoro # G8619855
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length std.
- Size 3/4
- Number of Flutes [delete]
- Drill Bit Size 3/4
- Drilling Length 7-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495776
- Zoro # G8619855
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | std. |
Size | 3/4 |
Drill Bit Size | 3/4 |
Drilling Length | 7-3/8 |
Pilot Size | 0.75 |
Flute Size | 1.131 |
Details
Number of Flutes | [delete] |
Series Number | 901 |
Tolerance | std. |
Description
High Speed Steel
Standard Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (2002-UF)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- DAP Wd Flr Ntrl 32Oz (00543)
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit with HAMMERVAC Dedicated Dust Extractor (2912-22DE)
- KODIAK CUTTING TOOLS #10 Counterbores 1/64 Oversize Capscrew Style (5495853)
- KODIAK CUTTING TOOLS 1/4 Counterbore On Size Capscrew Style (5495710)
- KODIAK CUTTING TOOLS 7/16 Counterbore On Size Capscrew Style (5495743)
- KODIAK CUTTING TOOLS 1/2 Counterbore On Size Capscrew Style (5495754)
- KODIAK CUTTING TOOLS 7/8 Counterbore 1/32 Oversize Capscrew Style (5496095)
- KODIAK CUTTING TOOLS #8 Counterbores On Size Capscrew Style (5495688)
- SUPER TOOL Counterbore, 11/16" D, Carbide Tipped (59808)
- Kodiak Cutting Tools Counterbores