Shop All Cobalt End Mills
Kodiak Cutting Tools
3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated
Mfr # 5468584
Zoro # G8636558
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8
- Number of Flutes 4
- Size 0.7500 (3/4)
- Drill Bit Size 0.7500 (3/4)
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5468584
- Zoro # G8636558
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 1-5/8 |
Size | 0.7500 (3/4) |
Drill Bit Size | 0.7500 (3/4) |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Single End
Multi Flute
Cobalt
Rougher Fine
ALTIN Coated
Rougher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 3/8 Square 150mm Pin type 1/4 Hex Drive (112-150P)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20583110R)
- MILWAUKEE TOOL M12 FUEL 1/4 in Right Angle Die Grinder, 25,000 RPM (Tool Only) (2485-20)
- DRILL AMERICA 11/32" Cobalt Jobber Length Drill Bit (DWDCO11/32)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 3/4x3/4x1-5/8x3-7/8 (C42707)
- Kodiak Cutting Tools End Mills