Shop All Cobalt End Mills
Kodiak Cutting Tools
3/4 Cobalt Endmill 2 Flute Single End ALTIN Coated
Mfr # 5532714
Zoro # G8614228
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/16
- Number of Flutes 2
- Size 0.7500 (3/4)
- Drill Bit Size 0.7500 (3/4)
- Drilling Length 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5532714
- Zoro # G8614228
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 1-5/16 |
Size | 0.7500 (3/4) |
Drill Bit Size | 0.7500 (3/4) |
Drilling Length | 5/8 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
Single End
2 Flute Cobalt ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Blade Cassette Cst Pro Blue Cassette (PA2283)
- DAVIES Ball Knob, M10 x 1.5 Thread Size, 1.32"L, Blind Tap (0033AJ)
- PROTO 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (J10016T)
- CMT Dovetail Bit, 3/4-Inch Diameter, 1/2-Inch Shank (818.691.11)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- OSG End Mill, Cobalt, 9/16, 2 FL, SGL Sq End, CC (5201200)
- Kodiak Cutting Tools Cobalt End Mills