Shop All Carbide End Mills
Kodiak Cutting Tools
3/4 Carbide Endmill 4 Flute Single End Extra Long Length
Mfr # 5437795
Zoro # G8572474
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 4
- Length of Cut 3
- Size 0.7500 (3/4)
- Drill Bit Size 0.7500 (3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5437795
- Zoro # G8572474
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 6 |
Length of Cut | 3 |
Size | 0.7500 (3/4) |
Drill Bit Size | 0.7500 (3/4) |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® extra-long square end four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these long flute end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of 4-flute carbide end mills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Square End Single End 30° Helix Extra Long Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Kit, 6 1/4-25 In, 6 PC (1VUA3)
- MILWAUKEE TOOL PACKOUT Tool Box, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (48-22-8424)
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 9 3/4 in, Stainless Steel (MWT-SS6510R)
- INSIZE Outside Spring Caliper, 0 to 5.51" Range (7262-150)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449638)
- KODIAK CUTTING TOOLS 0.011 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522748)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455406)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5433307)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End (5431052)
- KODIAK CUTTING TOOLS 0.011 2 Flute Carbide Endmill Micro Ball Nose ALTIN Coated (5523936)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.075, 2 FLT (RME-025-2X)
- Kodiak Cutting Tools Carbide End Mills