Shop All Carbide End Mills
Kodiak Cutting Tools
3/4 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill
Mfr # 86279575
Zoro # G8678506
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 4
- Size 0.7500 (3/4)
- Drill Bit Size 0.7500 (3/4)
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 86279575
- Zoro # G8678506
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 |
Size | 0.7500 (3/4) |
Drill Bit Size | 0.7500 (3/4) |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Coating | Uncoated |
Description
End Mills
These items are typically in stock, but do not qualify for the 1-2 day delivery program. Please allow additional transit time from our east coast warehouse or contact us for expedited delivery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5001)
- FREUD Performance System Raised Panel Profile (RP-A)
- REGAL CUTTING TOOLS 3/8-16 H3 4 Flt. Plug Extension Tap - 8" SS (015069AS)
- GEARWRENCH 9" 90° Fixed Tip External Snap Ring Pliers (82143)
- KODIAK CUTTING TOOLS 3/4 Dia. 4 Flute Fine Pitch Long Roughing End Mill ALTIN Coated (5518700)
- KODIAK CUTTING TOOLS 1/32 2 Flute Carbide Endmill Single End Stub Length (5430381)
- KODIAK CUTTING TOOLS 0.022 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522869)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Long Length (5436541)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill 60 Deg. ALTIN w/Corner Radius (5443328)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Stub Length w/ Diamond-Like Coating (5431206DLC)
- GARANT Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202725 3)
- Kodiak Cutting Tools End Mills