Shop All Spotting Drills
Kodiak Cutting Tools
3/4 Carbide Drill N/C Spotting Drill 90 Deg. ALTiN Coated
Mfr # 5438759
Zoro # G8578047
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Size 0.7500 (3/4)
- Number of Flutes 2
- Drill Bit Size 0.7500 (3/4)
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438759
- Zoro # G8578047
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 4 |
Size | 0.7500 (3/4) |
Drill Bit Size | 0.7500 (3/4) |
Drilling Length | 3/4 |
Length of Cut | 1 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
90 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC2-300)
- DRILL AMERICA 1-17/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-17/32)
- PROTO 1/2" Drive Deep Impact Socket Set, SAE, 11 pcs (J74112)
- KO-KEN Wobble-Fix Extension Bar 50mm 1/2 Sq. Drive (4763-50)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438840)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- Kodiak Cutting Tools Spotting Drills