Shop All Spotting Drills
Kodiak Cutting Tools
3/4 Carbide Drill N/C Spotting Drill 140 Deg.
Mfr # 5438906
Zoro # G8585108
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4
- Size 0.7500 (3/4)
- Number of Flutes 2
- Drill Bit Size 0.7500 (3/4)
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438906
- Zoro # G8585108
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 4 |
Size | 0.7500 (3/4) |
Drill Bit Size | 0.7500 (3/4) |
Drilling Length | 3/4 |
Length of Cut | 1 |
Details
Number of Flutes | 2 |
Description
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Dial Torque Wrench 10-50 ft-lbs, 1.4-7 mkg (J6113F)
- OSG Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Oxide (1233401)
- PROTO 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 2 23/32 in L (J4990-5M)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-6161)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438840)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- PRECISION TWIST DRILL HM Bright 90° Spotting Drill Intermediate Precision 3/8 inch (003340)
- Kodiak Cutting Tools Spotting Drills