Shop All Drill Mills
Kodiak Cutting Tools
3/4 Carbide Drill Mill 2 Flute 60 Deg. Pt
Mfr # 5542155
Zoro # G8578004
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 4
- Drill Bit Size 0.7500 (3/4)
- Size 0.7500 (3/4)
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5542155
- Zoro # G8578004
- Country of Origin United States
- Category Drill Mills
Dimensions
Overall Length | 4 |
Drill Bit Size | 0.7500 (3/4) |
Size | 0.7500 (3/4) |
Drilling Length | 3/4 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® two flute solid carbide drill mills feature a 30° helix, a 60° point and are designed for multiple milling and drilling applications applications.
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
Drilling Chamfering Countersinking Spotting Profile Milling
Premium Sub-Micrograin Carbide Drill Mill
2 Flute
Single End
60 Degree Point Angle
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10 HSS Spiral Flute Taper Pin Reamer (DWRRTPS10)
- DEWALT FLEXVOLT(R) 60V MAX* Table Saw (Tool Only) (DCS7485B)
- K-TOOL INTERNATIONAL 4" Extended Reverse Cut-Off Tool (KTIXD707)
- WESTWARD Magnetic Pick-Up Tool, 6-1/2 in. L, Manual (45KH16)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt (5542067)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt ALTIN Coated (5542199)
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- KODIAK CUTTING TOOLS 3/32 Carbide Drill Mill 4 Flute 60 Deg. Pt ALTIN Coated (5542782)
- HHIP 1/2 X 1/2" High Speed Steel 4 Flute Double End End Mill (5804-0500)
- HHIP 1 X 1 X 4 X 6-1/2 5 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-1002)
- Kodiak Cutting Tools Drill Mills