Shop All Countersinks
Kodiak Cutting Tools
3/4 Carbide Countersink Six Flute 90 Deg.
Mfr # 5419722
Zoro # G8646367
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 2-3/4
- Drill Bit Size 0.7500 (3/4)
- Size 0.7500 (3/4)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5419722
- Zoro # G8646367
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2-3/4 |
Drill Bit Size | 0.7500 (3/4) |
Size | 0.7500 (3/4) |
Drilling Length | 3/8 |
Details
Number of Flutes | 6 |
Coating | Steel Shank - Solid Carbide Head |
Shank Type | Steel Shank - Solid Carbide Head |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 7/64 (C08168)
- PROTO Tool Lanyard, 40 lb., 40 in., Orange (JLAN40LBD3LKSW)
- CURRENT TOOLS 747 Omni 1/2"-2" PVC Coated Ridgid Shoe Group (700SP-7)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 60 Deg. (5418886)
- KODIAK CUTTING TOOLS 1/8 Carbide Countersink Single Flute 82 Deg. (5418930)
- KODIAK CUTTING TOOLS 3/16 Carbide Countersink Three Flute 82 Deg. (5419205)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Three Flute 82 Deg. (5419249)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Single Flute 82 Deg. (5418985)
- KEO Countersink, 3 Fl, 82 Deg, 3/4, Cobalt (55314)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills