Shop All Carbide End Mills
Kodiak Cutting Tools
3/4 2 Flute Carbide Endmill Single End Ball Nose Stub
Mfr # 5430700
Zoro # G8597330
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 2
- Length of Cut 1
- Size 0.7500 (3/4)
- Drill Bit Size 0.7500 (3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5430700
- Zoro # G8597330
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 |
Length of Cut | 1 |
Size | 0.7500 (3/4) |
Drill Bit Size | 0.7500 (3/4) |
Drilling Length | 3/4 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® ball end two flute stub length carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 2 Flute Ball Nose End Mill Single End 30° Helix Stub Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Replaceable Blade Kit 4-1/2 in., 6 pcs. (ZMSTBLD45R6)
- ERIEZ Handheald Inspection Magnet, Rare Earth (201412918G1)
- TOOLPRO 3 ft to 11 ft Adjustable Height Drywall Panel Lift (TP88200)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0283)
- KODIAK CUTTING TOOLS 13/32 Carbide Endmill 4 Flute Single End ALTIN Coated (5466604)
- KODIAK CUTTING TOOLS 5/8 VI Pro 4 Flute Carbide Endmill Extra Long Ball ALCRO-MAX Coated (5555798)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End TICN Coated (5463524)
- KODIAK CUTTING TOOLS 1/8 VI Pro 4 Flute Carbide Endmill Stub Ball ALCRO-MAX Coated (5557734)
- KODIAK CUTTING TOOLS 3/4 Dia. 4 Flute Fine Pitch Long Roughing End Mill ALTIN Coated (5518700)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose Long ALTIN Coated (5437223)
- KODIAK CUTTING TOOLS 0.024 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522891)
- Kodiak Cutting Tools End Mills