Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
3/4-16 TIN Coated Tap Plug Chamfer
Mfr # 5541517
Zoro # G9182515
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Plug
- Overall Length 2
- Thread Length 2
- Size 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5541517
- Zoro # G9182515
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 2 |
Thread Length | 2 |
Size | 3/4-16 |
Drill Bit Size | 3/4-16 |
Drilling Length | .590 |
Shank Diameter | 0.59 |
Square Size | 0.442 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Set combination ratcheting Wrench OPEN-RATCH No.17/12 12-pcs. (96411712)
- KLEIN TOOLS Lockback Knife, 2-5/8-Inch Hawkbill Blade, Black Handle (44005)
- PHASE II Shore Durometer Test Stand, Shore D (PHT-981)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8930)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Taper Chamfer (5541286)
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- KODIAK CUTTING TOOLS 5/16-24 TIN Coated Tap Bottom Chamfer (5541088)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- KODIAK CUTTING TOOLS 5/8-11 TIN Coated Tap Plug Chamfer (5541385)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328711)
- Kodiak Cutting Tools Taps