Shop All Spiral Point 4-Flute Taps
Kodiak Cutting Tools
3/4-16 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide
Mfr # 5512991
Zoro # G8586289
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 4-1/4
- Size 3/4-16
- Drill Bit Size 3/4-16
- Drilling Length .590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512991
- Zoro # G8586289
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Overall Length | 4-1/4 |
Size | 3/4-16 |
Drill Bit Size | 3/4-16 |
Drilling Length | .590 |
Shank Diameter | 0.59 |
Square Size | 0.442 |
Details
Number of Flutes | 4 |
Coating | ST/OXIDE |
Limit | H3 |
Description
Spiral PointHi-Vanadium
Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 X 1/2" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0750)
- WESTWARD Pilot Bearing Puller, 2 Jaws, 1/2 ton Cap. (23KX55)
- MILWAUKEE TOOL 10lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- WILDE 5/16" x 11" LONG TAPER PUNCH-BULK (PLT1032.NP/MP)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- KODIAK CUTTING TOOLS M20X2.5 Spiral Pt Plug Tap Metric TIN Coated (5533385)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- Kodiak Cutting Tools Spiral Point 4-Flute Taps