Shop All Spiral Point 4-Flute Taps
Kodiak Cutting Tools
3/4-16 Spiral Pt Plug Tap High Vanadium High Speed Steel ALTIN Coated
Mfr # 5513409
Zoro # G8614550
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 4-1/4
- Size 3/4-16
- Drill Bit Size 3/4-16
- Drilling Length .590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5513409
- Zoro # G8614550
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Overall Length | 4-1/4 |
Size | 3/4-16 |
Drill Bit Size | 3/4-16 |
Drilling Length | .590 |
Square Size | 0.442 |
Shank Diameter | 0.59 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Limit | H3 |
Description
Spiral Point CPM ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" F x 1-1/2" M Reducing Sleeve Adapter (4009RA)
- XCELITE 5 in Diagonal Cutting Plier Semiflush Cut Uninsulated (S55KSNN)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 51/64 (C17049)
- GEARWRENCH 6mm 90-Tooth 12 Point Ratcheting Combination Wrench (86906)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- KODIAK CUTTING TOOLS M20X2.5 Spiral Pt Plug Tap Metric TIN Coated (5533385)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- Kodiak Cutting Tools Taps