Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
3/4-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated
Mfr # 5574124
Zoro # G8672669
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/4
- Number of Flutes 4
- Size 3/4-16
- Drill Bit Size 3/4-16
- Drilling Length .590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574124
- Zoro # G8672669
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 4-1/4 |
Size | 3/4-16 |
Drill Bit Size | 3/4-16 |
Drilling Length | .590 |
Square Size | 0.442 |
Shank Diameter | 0.59 |
Details
Number of Flutes | 4 |
Limit | H3 |
Coating | ALTIN |
Description
Spiral Flute Hi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEED JAW 4" Non-Marring Vise Jaws (93097)
- AVEN Tweezers, Ez Pick, 3C-Sa, Light Blue (18056EZ)
- SUMNER Internal Fit-Up Clamp, 2-4 In. (784100)
- M.A. FORD Countersink, 6 Flute (79025003)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- REGAL CUTTING TOOLS 1"-8 NC H6 4 Flute Mod. Bottom SuperTuf Ni Spiral Flute Tap with TiAlN (075789MS)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- WIDIA Spiral Flute Tap, Semi-Bottoming 4 Flutes (VTSFT5106)
- Kodiak Cutting Tools Spiral Flute 4-Flute Taps