Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
3/4-16 High Speed Steel Spiral Pt Plug Tap
Mfr # 5508910
Zoro # G8650950
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2
- Thread Length 2
- Size 3/4-16
- Drill Bit Size 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5508910
- Zoro # G8650950
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 2 |
Thread Length | 2 |
Size | 3/4-16 |
Drill Bit Size | 3/4-16 |
Drilling Length | .590 |
Square Size | 0.442 |
Shank Diameter | 0.59 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
Spiral Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-1/2D1/2)
- OSG Spiral Point Tap, Plug 3 Flutes (15460)
- MILWAUKEE TOOL 1/4 in. Drive 1/2 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9009)
- GARDNER BENDER Wire Stripper, Stainless Steel, Pro Grade (GESP-224)
- KODIAK CUTTING TOOLS 3/8-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5512903)
- KODIAK CUTTING TOOLS 5/8-18 High Speed Steel Spiral Pt Plug Tap TIN Coated (5515004)
- KODIAK CUTTING TOOLS 3/8-16 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512573)
- KODIAK CUTTING TOOLS 5/16-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573398)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508371)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508470)
- OSG Spiral Point Tap, Plug, 3 Flutes (12700600)
- Kodiak Cutting Tools Taps