Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
3/4-16 High Speed Steel Hi-Spiral Tap Modified Bottoming
Mfr # 5498823
Zoro # G8595976
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes 4
- Thread Length 2
- Size 3/4-16
- Drill Bit Size 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498823
- Zoro # G8595976
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 2 |
Thread Length | 2 |
Size | 3/4-16 |
Drill Bit Size | 3/4-16 |
Drilling Length | .590 |
Square Size | 0.442 |
Shank Diameter | 0.59 |
Details
Number of Flutes | 4 |
Limit | H3 |
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC C-Clamp, 4" Jaw Opening (CLMPC4)
- STEELMAX 7-1/4", TCT Blade, Aluminum (SM-BL-07-5-AL)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49228)
- OSG Straight Flute Hand Tap, Plug, 3 (1171305)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- WIDIA Spiral Flute Tap, M30-2.00, Bottoming, 4 Flutes, Metric Fine (VTSFT-TC6555)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650007908)
- Kodiak Cutting Tools Taps