Shop All Round Dies
Kodiak Cutting Tools
3/4-16 Die Split Round Adjustable High Speed Steel
Mfr # 5472236
Zoro # G8662117
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Number of Flutes [Delete]
- Size 3/4-16
- Drill Bit Size 3/4-16
- Drilling Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472236
- Zoro # G8662117
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 0 |
Size | 3/4-16 |
Drill Bit Size | 3/4-16 |
Drilling Length | 2 |
Details
Number of Flutes | [Delete] |
OD | 2 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ratcheting Box Wrench 5/8 x 3/4-Inch (68204)
- BORA PORTAMATE Miter Saw Stand, 44 in L x 10 in W, 500 (PM-4000)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 1 7/16 in Size, Standard Socket, black oxide (84823)
- MAKITA Carbon Brush Set (CB311)
- KODIAK CUTTING TOOLS #8-32 Die Split Round Adjustable High Speed Steel (5471785)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable High Speed Steel (5472159)
- KODIAK CUTTING TOOLS #8-32 Die Split Round Adjustable High Speed Steel (5471774)
- KODIAK CUTTING TOOLS 2" Die Stock for Round Die (5470223)
- KODIAK CUTTING TOOLS 3/4-10 Die Split Round Adjustable High Speed Steel (5472203)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable Carbon Steel (5470740)
- DRILL AMERICA #8-40x1" OD HSS Round Adjustable Die Special (DWTSR1-840)
- Kodiak Cutting Tools Round Dies