Shop All Round Dies
Kodiak Cutting Tools
3/4-16 Die Split Round Adjustable High Speed Steel
Mfr # 5472225
Zoro # G8656675
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Size 3/4-16
- Number of Flutes [Delete]
- Drill Bit Size 3/4-16
- Drilling Length 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472225
- Zoro # G8656675
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 0 |
Size | 3/4-16 |
Drill Bit Size | 3/4-16 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | [Delete] |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver (Tool Only) (2903-20)
- MILWAUKEE TOOL 4 in. #2 Square Cushion Grip Screwdriver (Made in USA) (MT218)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34226)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x2x4 (C41335)
- KODIAK CUTTING TOOLS 5/8-18 Die Split Round Adjustable Carbon Steel (5470806)
- KODIAK CUTTING TOOLS 1-1/2" Die Stock for Round Die (5470212)
- KODIAK CUTTING TOOLS #4-40 Die Split Round Adjustable High Speed Steel (5471708)
- KODIAK CUTTING TOOLS #5-40 Die Split Round Adjustable High Speed Steel (5471719)
- KODIAK CUTTING TOOLS 5/16-18 Die Split Round Adjustable High Speed Steel (5471961)
- KODIAK CUTTING TOOLS #8-32 Die Split Round Adjustable High Speed Steel (5471785)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 14.0X1.50Mm Overall Length 21Mm (92714)
- Kodiak Cutting Tools Dies