Shop All Pipe Taps
Kodiak Cutting Tools
3/4-14 Straight Pipe Tap NPS Tap TIN Coated
Mfr # 5512746
Zoro # G8625577
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Overall Length 1-3/8
- Size 3/4-14
- Drill Bit Size 3/4-14
- Drilling Length .9063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512746
- Zoro # G8625577
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-3/8 |
Size | 3/4-14 |
Drill Bit Size | 3/4-14 |
Drilling Length | .9063 |
Square Size | 0.679 |
Shank Diameter | 0.9063 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Coating | TIN |
Description
NPS Straight Pipe ThreadTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 43/64" HSS 2MT Taper Shank Drill Bit (DWDTS43/64)
- KIPP Cam Lever Adjustable Size: 0 M05X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.0501105X50)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 51/64 in. (47351)
- KODIAK CUTTING TOOLS 3/8-18 High Speed Steel Taper Pipe Tap NPT (5512067)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated (5512477)
- KODIAK CUTTING TOOLS 2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512133)
- KODIAK CUTTING TOOLS 2"-11-1/2 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated (5512484)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPT (5512078)
- H & H INDUSTRIAL PRODUCTS Pipe Tap, Taper, NPT (1011-3303)
- Kodiak Cutting Tools Pipe Taps