Shop All Pipe Taps
Kodiak Cutting Tools
3/4-14 High Speed Steel Taper Pipe Tap NPTF Dryseal
Mfr # 5512320
Zoro # G8589877
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Overall Length 1-3/8
- Size 3/4-14
- Drill Bit Size 3/4-14
- Drilling Length .9063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512320
- Zoro # G8589877
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-3/8 |
Size | 3/4-14 |
Drill Bit Size | 3/4-14 |
Drilling Length | .9063 |
Square Size | 0.679 |
Shank Diameter | 0.9063 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Description
Taper Pipe
NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- KLEIN TOOLS Moving Blade Set for Pre-2017 Edition Cat. No. 63607 (63443)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 24"L, SDS Plus (HC2108)
- DRILL AMERICA 1-1/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/64)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT 6" OAL TIN Coated (5512786)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT TIN Coated (5533495)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPT TIN Coated (5533517)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Steam Oxide (5533440)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (385413)
- Kodiak Cutting Tools Pipe Taps