Shop All Hand Taps
Kodiak Cutting Tools
3/4-10 Standard Hand Tap Fractional
Mfr # 5505390
Zoro # G8564099
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 2
- Overall Length 2
- Tap Style Taper
- Number of Flutes 4
- Size 3/4-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5505390
- Zoro # G8564099
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 2 |
Overall Length | 2 |
Size | 3/4-10 |
Drill Bit Size | 3/4-10 |
Drilling Length | .590 |
Square Size | 0.442 |
Shank Diameter | 0.59 |
Details
Tap Style | Taper |
Number of Flutes | 4 |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS PLIERS Locking w/Block F/CE3D1 (CE3D103-01)
- PIG Pig Water-Repellent, Oil-Absorbent, Lightweight Mat Pad, 15"X20" (NPG26100)
- SG TOOL AID PULLER DENT HAMMER SLIDE (81400)
- OSG Spiral Point Tap Plug, 3 Flutes (1730708)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499824)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503069)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511396)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507139)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543783)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503641)
- DRILL AMERICA 1-3/8"-6 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-3/8"-6 (DWT55027)
- Kodiak Cutting Tools Taps