Shop All Spiral Point 4-Flute Taps
Kodiak Cutting Tools
3/4-10 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide
Mfr # 5512980
Zoro # G8585458
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 4-1/4
- Size 3/4-10
- Drill Bit Size 3/4-10
- Drilling Length .590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512980
- Zoro # G8585458
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Overall Length | 4-1/4 |
Size | 3/4-10 |
Drill Bit Size | 3/4-10 |
Drilling Length | .590 |
Square Size | 0.442 |
Shank Diameter | 0.59 |
Details
Number of Flutes | 4 |
Coating | ST/OXIDE |
Limit | H3 |
Description
Spiral PointHi-Vanadium
Steam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 44 Piece 90T SAE/Metric Combination Ratcheting Wrench & Long Arm Hex Key Set with Foam Storage Tray (86528)
- STURTEVANT RICHMONT Ratchet, Square Drive, 1/8" Hole, 1/4" (853619)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus (HC2302)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-3/8" STANDARD - 12 PO (GP2144R)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- KODIAK CUTTING TOOLS M20X2.5 Spiral Pt Plug Tap Metric TIN Coated (5533385)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- Kodiak Cutting Tools Spiral Point 4-Flute Taps