Shop All Spiral Point 4-Flute Taps
Kodiak Cutting Tools
3/4-10 Spiral Pt Plug Tap High Vanadium High Speed Steel ALTIN Coated
Mfr # 5513398
Zoro # G8615935
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 4-1/4
- Size 3/4-10
- Drill Bit Size 3/4-10
- Drilling Length .590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5513398
- Zoro # G8615935
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Overall Length | 4-1/4 |
Size | 3/4-10 |
Drill Bit Size | 3/4-10 |
Drilling Length | .590 |
Square Size | 0.442 |
Shank Diameter | 0.59 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Limit | H3 |
Description
Spiral Point CPM ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pin Punch, S2, 7/32 x 5-7/8 In (J49732S2)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3124)
- DRILL AMERICA m16x2 Carbon Steel Hex Die (DWTMHX16X2)
- BETA T-Handle Wrench, Swivel, 3mm (009530130)
- KODIAK CUTTING TOOLS M20X2.5 Spiral Pt Plug Tap Metric TIN Coated (5533385)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- CLEVELAND Spiral Point Tap, 3/4"-10, Plug, UNC, 4 Flutes, TiAlN (C86128)
- Kodiak Cutting Tools Spiral Point 4-Flute Taps