Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
3/4-10 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated
Mfr # 5513816
Zoro # G8650165
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/4
- Number of Flutes 4
- Size 3/4-10
- Drill Bit Size 3/4-10
- Drilling Length .590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5513816
- Zoro # G8650165
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 4-1/4 |
Size | 3/4-10 |
Drill Bit Size | 3/4-10 |
Drilling Length | .590 |
Square Size | 0.442 |
Shank Diameter | 0.59 |
Details
Number of Flutes | 4 |
Limit | H3 |
Coating | ALTIN |
Description
Spiral Flute Hi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bit for Stubby #2 PH 3/16" Slotted (32412)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (4CPB)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 1" Cutting D (63134302041)
- MAKITA Carbon Brushes Set Of 2, 195007-0 (MKCB407)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (10800600)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (139601)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- Kodiak Cutting Tools Spiral Flute 4-Flute Taps