Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
3/4-10 Spiral Flute Semi-Bottoming Tap High Vanadium Steam Oxide
Mfr # 5514025
Zoro # G8620205
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/4
- Number of Flutes 4
- Size 3/4-10
- Drill Bit Size 3/4-10
- Drilling Length .590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5514025
- Zoro # G8620205
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 4-1/4 |
Size | 3/4-10 |
Drill Bit Size | 3/4-10 |
Drilling Length | .590 |
Shank Diameter | 0.59 |
Square Size | 0.442 |
Details
Number of Flutes | 4 |
Coating | ST/OXIDE |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, P, Drill Size # 11 (P3216FV)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991601)
- DEWALT Jobsite Box, Yellow, 48 in W x 23-1/2 in D x 27-1/2 in H (DWXJSB48Y)
- OTC Gear and Pulley Puller, 5-1/2 in. Screw (7392)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- REGAL CUTTING TOOLS 5/8"-11 NC H3 4 Flute Mod. Bottom SuperTuf DM Spiral Flute Tap w TiAlN (072355MS)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (34301308)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650008708)
- Kodiak Cutting Tools Spiral Flute 4-Flute Taps