Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
3/4-10 High Speed Steel Spiral Pt Plug Tap TIN Coated
Mfr # 5515015
Zoro # G8627415
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2
- Thread Length 2
- Drill Bit Size 3/4-10
- Drilling Length .590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5515015
- Zoro # G8627415
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 2 |
Thread Length | 2 |
Size | 3/4-10 |
Drill Bit Size | 3/4-10 |
Drilling Length | .590 |
Shank Diameter | 0.59 |
Details
Number of Flutes | 3 |
Coating | TIN |
Limit | H3 |
Description
Spiral Point TIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (DW-3/4D1-7/16)
- VERMONT AMERICAN Router Bit Set, Carbide Tipped, 4 pcs. (23013)
- CRESCENT T40 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T40-25)
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Brown (40130EC01)
- KODIAK CUTTING TOOLS 1/4-28 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573376)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap (5508547)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508360)
- KODIAK CUTTING TOOLS 3/4-16 High Speed Steel Spiral Pt Plug Tap (5508910)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511979)
- KODIAK CUTTING TOOLS 5/8-18 High Speed Steel Spiral Pt Plug Tap (5508833)
- OSG Spiral Point Tap, Plug, 3 (1751608)
- Kodiak Cutting Tools Taps