Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
3/4-10 High Speed Steel Spiral Pt Plug Tap
Mfr # 5508899
Zoro # G8642760
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2
- Thread Length 2
- Size 3/4-10
- Drill Bit Size 3/4-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5508899
- Zoro # G8642760
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 2 |
Thread Length | 2 |
Size | 3/4-10 |
Drill Bit Size | 3/4-10 |
Drilling Length | .590 |
Square Size | 0.442 |
Shank Diameter | 0.59 |
Details
Number of Flutes | 3 |
Limit | H5 |
Description
Spiral Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive, T15 Torx(R) Socket (1820S2)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (2318Y-200)
- IGAGING 6" Digital Electronic Outside External OD Caliper Gage - 35-OD6-H (35-OD6-H)
- TEKTON 4.5 mm Tip, 1/4 in. Drive, Metric (SHB03203)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508437)
- KODIAK CUTTING TOOLS 3/8-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5512903)
- KODIAK CUTTING TOOLS 9/16-18 High Speed Steel Spiral Pt Plug Tap (5508756)
- KODIAK CUTTING TOOLS 5/8-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512650)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap (5508547)
- KODIAK CUTTING TOOLS 5/8-18 High Speed Steel Spiral Pt Plug Tap (5508833)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWL4)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps