Shop All Round Dies
Kodiak Cutting Tools
3/4-10 Die Split Round Adjustable High Speed Steel
Mfr # 5472214
Zoro # G8649955
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4-10
- Overall Length 0
- Drill Bit Size 3/4-10
- Drilling Length 2
- OD 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472214
- Zoro # G8649955
- Country of Origin United States
- Category Round Dies
Dimensions
Size | 3/4-10 |
Overall Length | 0 |
Drill Bit Size | 3/4-10 |
Drilling Length | 2 |
Details
OD | 2 |
D | 2 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 180)
- ZORO SELECT Chucking Reamer, 3mm, 4 Flute, HSS (13H717)
- ZORO SELECT 5/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101562B)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KODIAK CUTTING TOOLS 1/4-28 Die Split Round Adjustable High Speed Steel (5471906)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable Carbon Steel (5470740)
- KODIAK CUTTING TOOLS 1/4-28 Die Split Round Adjustable Carbon Steel (5470553)
- KODIAK CUTTING TOOLS #8-32 Die Split Round Adjustable High Speed Steel (5471785)
- KODIAK CUTTING TOOLS 2" Die Stock for Round Die (5470223)
- KODIAK CUTTING TOOLS #10-32 Die Split Round Adjustable Carbon Steel (5470465)
- HOUGEN-OGURA 1/2 in. X 3/4 in. B Oblong Die, 5/64-3/8THK (75650)
- Kodiak Cutting Tools Round Dies