Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3390 (R ) Carbide Reamer Standard Sizes
Mfr # 5461390
Zoro # G9181596
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material Carbide
- Size 0.3390 R
- Overall Length 3-1/2
- Drill Bit Size 0.3390 R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461390
- Zoro # G9181596
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.3390 R |
Overall Length | 3-1/2 |
Drill Bit Size | 0.3390 R |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", SS (05071037001)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 15 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep Well Sockets (49-66-6832)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1-1/8"X4-1/2" (RB-18HO)
- IRWIN EXTRACTR SCRW STR 9/16"" (53607)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- Kodiak Cutting Tools Reamers