Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3380 Carbide Reamer Decimal Size
Mfr # 5461379
Zoro # G9184685
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 3-1/2
- Material Carbide
- Size 0.338
- Drill Bit Size 0.338
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461379
- Zoro # G9184685
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.338 |
Drill Bit Size | 0.338 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3/32 (C18002)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 3300 rpm (CP7300C)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- CHANNELLOCK Channellock® 440 12" Straight Jaw Tongue & Groove Plier (440)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- Kodiak Cutting Tools Reamers