Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.338 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5478275
Zoro # G8665775
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 6
- Material High Speed Steel
- Size 0.338
- Drill Bit Size 0.338
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5478275
- Zoro # G8665775
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.338 |
Drill Bit Size | 0.338 |
Drilling Length | 0.2792 |
Shank Diameter | 0.2792 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 16mm 6 Point 50mm 3/4 Sq. Drive (16400M-16)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40916)
- WESTWARD Silver/Deming Drill, 19/32, HSS, 118 Deg (4UM64)
- EXCELTA 4 3/4 in TealShield(TM) Chain Nose Plier Standard Cushioned Grip Handle (2644D)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484699)
- KODIAK CUTTING TOOLS .934 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482466)
- KODIAK CUTTING TOOLS .474 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481102)
- KODIAK CUTTING TOOLS .215 HSS Chucking Reamer Straight Flute Straight Shank (5475855)
- KODIAK CUTTING TOOLS .3945 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479419)
- KODIAK CUTTING TOOLS .565 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481894)
- KODIAK CUTTING TOOLS .509 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481795)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers