Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3370 Carbide Reamer Decimal Size
Mfr # 5461368
Zoro # G9182856
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.337
- Overall Length 3-1/2
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.337
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461368
- Zoro # G9182856
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.337 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.337 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (202-001130)
- DRILL AMERICA 1/4"-1/2"x12" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL12)
- HHIP Indexable Tool Set With 2" Boring Head R8 Shank & 4 Boring Bars (1001-0201)
- CRAFTSMAN Wrecking Bar, 24 (CMHT82502)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- Kodiak Cutting Tools Reamers