Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
33/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt
Mfr # 5421779
Zoro # G8571284
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.5156 (33/64)
- Size 0.5156 (33/64)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5421779
- Zoro # G8571284
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.5156 (33/64) |
Size | 0.5156 (33/64) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
High Speed Steel1/2 Inch Reduced Shank Drill All Drills are 6 Inches Overall Length These Drill Bits have a 3 Inch Flute (cutting) Length Black & Gold Two Tone 1/2 Inch Shank with 3 Flats 118° Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7/64 (C22673)
- KLEIN TOOLS 8 Piece T-Shape Hex Key Set, JTH68M (JTH68M)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M52)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4521O-200)
- KODIAK CUTTING TOOLS 1-5/16 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5421031)
- KODIAK CUTTING TOOLS 25/32 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt (5421614)
- KODIAK CUTTING TOOLS 5/8 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421152)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421383)
- KODIAK CUTTING TOOLS 49/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420767)
- KODIAK CUTTING TOOLS 7/8 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt (5421680)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-3/64 (52467)
- Kodiak Cutting Tools Reduced Shank Drill Bits