Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3360 Carbide Reamer Decimal Size
Mfr # 5461357
Zoro # G9184527
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.336
- Material Carbide
- Overall Length 3-1/2
- Drill Bit Size 0.336
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461357
- Zoro # G9184527
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.336 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.336 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 1/16 (54083)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18, Height: 1 in (2NPE9)
- DEWALT Impact Wrench, 3/4" (DWMT74271)
- CHICAGO-LATROBE Screw Machine Drill Bit, C Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49235)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- Kodiak Cutting Tools Carbide Chucking Reamers