Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3350 Carbide Reamer Decimal Size
Mfr # 5461346
Zoro # G9183258
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2
- Number of Flutes 6
- Material Carbide
- Size 0.335
- Drill Bit Size 0.335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461346
- Zoro # G9183258
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.335 |
Drill Bit Size | 0.335 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 3/8" Drive Crowsft Wrnch Set, SAE, 3/8" Drive, 10 pcs., SAE, Open End (17294)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832379)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 9/16 Dia, 1 D (63134142112)
- QEP MARGIN FLOAT 6""X2"" (42117)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- Kodiak Cutting Tools Carbide Chucking Reamers