Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3346 (8.5MM) Carbide Reamer Standard Sizes
Mfr # 5461335
Zoro # G9181937
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.3346 (8.50mm)
- Material Carbide
- Overall Length 3-1/2
- Drill Bit Size 0.3346 (8.50mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461335
- Zoro # G9181937
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.3346 (8.50mm) |
Overall Length | 3-1/2 |
Drill Bit Size | 0.3346 (8.50mm) |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (19118)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7412H)
- RIDGID Bearing (44060)
- TOTALTURF 13269 No. 12 Spanner Security Insert Tip Bit (TO573996)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Kodiak Cutting Tools Carbide Chucking Reamers