Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.3345 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5478198
Zoro # G8646279
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Material High Speed Steel
- Size 0.3345
- Number of Flutes 6
- Drill Bit Size 0.3345
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5478198
- Zoro # G8646279
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.3345 |
Drill Bit Size | 0.3345 |
Drilling Length | 0.2792 |
Shank Diameter | 0.2792 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305699)
- DRILL AMERICA 7/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X7/16)
- KNIPEX 11 3/4 in End Cutting Plier Uninsulated (55 00 300)
- APEX TOOL GROUP Bit Holder, 1/4", 1/2", 1-3/4" (858PT-1PK)
- KODIAK CUTTING TOOLS #28 HSS Chucking Reamer Straight Flute Straight Shank (5483456)
- KODIAK CUTTING TOOLS .092 HSS Chucking Reamer Straight Flute Straight Shank (5473655)
- KODIAK CUTTING TOOLS .563 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481861)
- KODIAK CUTTING TOOLS .034 HSS Chucking Reamer Straight Flute Straight Shank (5472643)
- KODIAK CUTTING TOOLS .275 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477021)
- KODIAK CUTTING TOOLS .347 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478462)
- ZORO SELECT Chucking Reamer, 21, 6 Flute, HSS (13H655)
- Kodiak Cutting Tools Reamers