Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3340 Carbide Reamer Decimal Size
Mfr # 5461324
Zoro # G9181620
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 6
- Size 0.334
- Overall Length 3-1/2
- Drill Bit Size 0.334
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461324
- Zoro # G9181620
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.334 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.334 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 14mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0014)
- BLU-MOL 2-1/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (533)
- TOOLFLEX 37" Red Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-2)
- WILTON C-Clamp, 8-1/2", Steel, Extra HD, 31,250 lb. (8-FC)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- Kodiak Cutting Tools Reamers