Shop All Stub Drills
Kodiak Cutting Tools
3/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt
Mfr # 5534012
Zoro # G8639400
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0938 (3/32)
- Size 0.0938 (3/32)
- Overall Length 1-3/4
- Number of Flutes 2
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534012
- Zoro # G8639400
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.0938 (3/32) |
Size | 0.0938 (3/32) |
Overall Length | 1-3/4 |
Drilling Length | 3/4 |
Length of Cut | 3/4" |
Overall Length In | 1-3/4 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length ALTiN Coated for Maximum Tool Life Standard Fractional Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m33x3.5 HSS Plug Tap and 29.50mm HSS 1/2" Shank Drill Bit (POUM33X3.5)
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- PROTO 7 15/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J291XL)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/4 PIPE TAP 5MT (70551)
- KODIAK CUTTING TOOLS 1/2 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534298)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- KODIAK CUTTING TOOLS #18 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534496)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS 7/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403475)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- Kodiak Cutting Tools Drill Bits