Shop All Hand Reamers
Kodiak Cutting Tools
3/32 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5488527
Zoro # G8628788
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Size 0.0938 (3/32)
- Drill Bit Size 0.0938 (3/32)
- Drilling Length .0880
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488527
- Zoro # G8628788
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 3 |
Size | 0.0938 (3/32) |
Drill Bit Size | 0.0938 (3/32) |
Drilling Length | .0880 |
Shank Diameter | 0.088 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 20 Lb Max, 8-32, Height: 1/2 in (2NPE2)
- POWERBUILT 3/8" Drive 72T Sealed Head Ratchet (649931)
- JOHNSON LEVEL & TOOL Magnetic Angle Locator (700)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497195)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- KODIAK CUTTING TOOLS 1-3/16" Safety Reamer Left-Hand Spiral (5532956)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- KODIAK CUTTING TOOLS 7/32 High Speed Steel Reamer Right-Hand Spiral (5489165)
- GWS TOOL GROUP 427141 Reamer (427141)
- Kodiak Cutting Tools Reamers