Shop All Hand Reamers
Kodiak Cutting Tools
3/32 High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497019
Zoro # G8656928
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4
- Number of Flutes 4
- Size 0.0938 (3/32)
- Drill Bit Size 0.0938 (3/32)
- Drilling Length .0938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497019
- Zoro # G8656928
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1-1/4 |
Size | 0.0938 (3/32) |
Drill Bit Size | 0.0938 (3/32) |
Drilling Length | .0938 |
Shank Diameter | 0.0938 |
Details
Number of Flutes | 4 |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2336R-200)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 25 mm Size, Standard Socket, Black Phosphate (49-66-6363)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- CURRENT TOOLS 4" Knock-Out Die (1573)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Right-Hand Spiral (5490771)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497173)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- HHIP 3/4 X .962 X .876 X 1-3/8 X 3-1/4 Taper 3/4 Spiral Flute Pipe Reamer (2006-2058)
- Kodiak Cutting Tools Reamers