Shop All Extra Long Drill Bits
Kodiak Cutting Tools
3/32 Drill Aircraft Ext. 6" Long Cobalt 135 Deg. Split Pt
Mfr # 5416741
Zoro # G8588249
product price: $53.35
/pk 6, $8.89/ea
$53.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0938 (3/32)
- Size 0.0938 (3/32)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5416741
- Zoro # G8588249
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.0938 (3/32) |
Size | 0.0938 (3/32) |
Overall Length | 6 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 2 |
Description
Made from Premium Grade Cobalt MaterialDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type J Aircraft Extension Drills have a long overall length with a shorter flute length 6" OAL Cobalt Straw Finish
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 24 mm Combination Wrench (18295)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, Hex (HCBG16T)
- SUNEX Reversible Air Drill, 3/8 in, Geared Chuck (SX223)
- RIDGID Straight Flute Hand Tap, 2"-11 1/2, Taper, 7 Flutes (E-5120)
- KODIAK CUTTING TOOLS 5/16 Drill Extra Long 12" Long Bright Finish 118 Deg. Pt (5417995)
- KODIAK CUTTING TOOLS 1/8 Drill Aircraft Ext. 6" Long 135 Deg. Split Pt (5416455)
- DRILL AMERICA 41/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X41/64X1/2)
- DRILL AMERICA 3/8"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/8)
- DRILL AMERICA 9/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX69/32)
- DRILL AMERICA 23/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1223/64)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09669)
- Kodiak Cutting Tools Drill Bits