Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3310 Carbide Reamer Decimal Size
Mfr # 5461291
Zoro # G9183118
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.331
- Overall Length 3-1/2
- Number of Flutes 6
- Drill Bit Size 0.331
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461291
- Zoro # G9183118
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.331 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.331 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 7 Degree Offset Offset Die Grinder .5 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (52213)
- RIDGID Exposed Ratchet Threader Set, 12 to 32mm (12-R)
- WIHA 3 Piece Bi-Material Grip Plier Set Insulated Handle (32981)
- PETZL Tool Pouch, 1.5 L (S047BA00)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- Kodiak Cutting Tools Reamers