Shop All Drill Bit Sets
Kodiak Cutting Tools
33 Pc. Drill Sets Drill Bit Sets with Cases
Mfr # 5420459
Zoro # G8674997
product price: $1,293.99
/ea
Free Shipping & Returns
$1,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Bright and Black
- Overall Length Silver and Deming - 1/2" Reduced Shank
- Size 33 Pc.
- Drill Bit Size 33 Pc.
- Drilling Length 1/2-1 X 64ths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420459
- Zoro # G8674997
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Overall Length | Silver and Deming - 1/2" Reduced Shank |
Size | 33 Pc. |
Drill Bit Size | 33 Pc. |
Drilling Length | 1/2-1 X 64ths |
Size Range | 1/2-1 X 64ths |
Details
Finish - Machining | Bright and Black |
Number of Flutes | [Delete] |
Number of Drills | 33 Pc. |
Style | Silver and Deming - 1/2" Reduced Shank |
Index | Metal Stand |
Drill Bit Material | High-Speed Steel |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/4" (TCQYO40A)
- EAZYPOWER 1/2" - 20 UNF Chuck Adapter (30205)
- DEWALT 18 Gauge 2 in. Brad Nailer Kit (DWFP12231)
- GREENFIELD THREADING Spiral Flute Tap Bottoming, 3 Flutes (367313)
- KODIAK CUTTING TOOLS 15 Pc. Drill Sets Drill Bit Sets with Cases (5420371)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420107)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420360)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420250)
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420327)
- KODIAK CUTTING TOOLS 25 Pc. Drill Sets Drill Bit Sets with Cases (5420203)
- DRILL AMERICA #1-60, Drill Bit Material: Cobalt (D/A115J-CO-SET)
- Kodiak Cutting Tools Drill Bit Sets