Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3290 Carbide Reamer Decimal Size
Mfr # 5461269
Zoro # G9182384
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.329
- Material Carbide
- Number of Flutes 6
- Overall Length 3-1/2
- Drill Bit Size 0.329
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461269
- Zoro # G9182384
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.329 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.329 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC5/8-L0-WY80AA)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel (15186D2B103050)
- VEGA Phillips Tamper 3 Insert Bit x 1 (125TP3A)
- CHANNELLOCK 3/8" Drive SAE, Metric, 16 pcs (39100)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Kodiak Cutting Tools Carbide Chucking Reamers