Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3281 (21/64) Carbide Reamer Standard Sizes
Mfr # 5461258
Zoro # G9180914
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material Carbide
- Overall Length 3-1/2
- Size 0.3281 (21/64)
- Drill Bit Size 0.3281 (21/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461258
- Zoro # G9180914
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.3281 (21/64) |
Drill Bit Size | 0.3281 (21/64) |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Portable Digital Angle Gauge with Magnetic Base - 35-222-6 (35-222-6)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- GREY PNEUMATIC 1/2" Drive, Impact Set, SAE Socket (1311S)
- KRAFT TOOL Magnesium Asphalt Lute Head, 36 (GG836-01)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- Kodiak Cutting Tools Carbide Chucking Reamers