Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3280 Carbide Reamer Decimal Size
Mfr # 5461247
Zoro # G9181377
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.328
- Overall Length 3-1/2
- Number of Flutes 6
- Drill Bit Size 0.328
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461247
- Zoro # G9181377
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.328 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.328 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bolt Extractor Set, 1/4-3/4 In, 9 Pc (54009)
- WESTWARD Brick Trowel, 7x3-5/8, Stl, ErgoSoft PP/TPR (13P525)
- VEGA Torx Tamper 27 Power Bit x 2 (150TT27A)
- FEIN Adapter Set Fsc Start (35222952040)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- Kodiak Cutting Tools Carbide Chucking Reamers