Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3270 Carbide Reamer Decimal Size
Mfr # 5461236
Zoro # G9182646
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 3-1/2
- Number of Flutes 6
- Size 0.327
- Drill Bit Size 0.327
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461236
- Zoro # G9182646
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.327 |
Drill Bit Size | 0.327 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 25/32 (C08879)
- SLICE Blade, General Purpose, Ceramic, PK2 (10523)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- STARRETT Combination Square Set, 12 In, 2 Pc (C11H-12-4R)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- Kodiak Cutting Tools Reamers