Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3260 Carbide Reamer Decimal Size
Mfr # 5461225
Zoro # G9182725
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.326
- Overall Length 3-1/2
- Number of Flutes 6
- Drill Bit Size 0.326
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461225
- Zoro # G9182725
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.326 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.326 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Impact Socket Set, Metric, 12 pcs (4YP61)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- DIABLO Forstner Bit Set 4Pc (FB-104)
- URREA 3/8" Industrial grande short L-type SAE Hex Key (49-3/8)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- Kodiak Cutting Tools Reamers