Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.325 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5478000
Zoro # G8655835
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Overall Length 6
- Size 0.325
- Drill Bit Size 0.325
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5478000
- Zoro # G8655835
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.325 |
Drill Bit Size | 0.325 |
Drilling Length | 0.2792 |
Shank Diameter | 0.2792 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 4 ft. 11-1/2" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-04-11-1/2)
- HUSQVARNA TANK, COOLANT RECOVERY 1.5QT (542166413)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7/16 " L.135 mm (40482828)
- DRILL AMERICA 9/16"-28 HSS Plug Hand Tap (DWTST9/16-28P)
- KODIAK CUTTING TOOLS .108 HSS Chucking Reamer Straight Flute Straight Shank (5473930)
- KODIAK CUTTING TOOLS .9995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482631)
- KODIAK CUTTING TOOLS .311 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477758)
- KODIAK CUTTING TOOLS .164 HSS Chucking Reamer Straight Flute Straight Shank (5474953)
- KODIAK CUTTING TOOLS #52 HSS Chucking Reamer Straight Flute Straight Shank (5483082)
- KODIAK CUTTING TOOLS .198 HSS Chucking Reamer Straight Flute Straight Shank (5475547)
- DRILL AMERICA 1-5/8" HSS Spiral Flute Shell Reamer (DWRRSS1-5/8)
- Kodiak Cutting Tools Reamers